Skip Content
4218DLX SU DLXCBNT36X18X42-LGY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4218DLX SU DLXCBNT36X18X42-LGY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN4218DLXLGY
  • Mfr. Model # 4218DLXLGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Gauge 22
  • Finish Powder Coated
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (2) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Item Counter Height Storage Cabinet
  • Material Steel
  • Cabinet Color Light Gray
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 42"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Standard
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list