Skip Content
4218DLX SU DLXCBNT36X18X42-BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4218DLX SU DLXCBNT36X18X42-BLK

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN4218DLXBK
  • Mfr. Model # 4218DLXBK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Gauge 22
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, (2) Adjustable Shelves, Floor Levelers, Knuckle Hinges, 16 ga. Door Frame
  • Finish Powder Coated
  • Number of Shelves 3
  • Item Counter Height Storage Cabinet
  • Material Steel
  • Overall Depth 18"
  • Cabinet Color Black
  • Handle Double
  • Overall Height 42"
  • Overall Width 36"
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Locking System 3-Point
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 42"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Locking Points 3 Points
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List