Skip Content
4218 SU STD (M GY) 36X18X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

4218 SU STD (M GY) 36X18X42

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN4218GYM
  • Mfr. Model # 4218GYM
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock with 2 Keys, (1) Bottom Shelf, (2) Adjustable Shelves
  • Material Steel
  • Item Counter Height Storage Cabinet
  • Cabinet Color Medium Gray
  • Shelf Capacity 150 lb.
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 42"
  • Depth of Cabinet 18"
  • Width of Cabinet 36"
  • Locking Cabinet Yes
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Style Shelving
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list