Skip Content
4218 SU CAB. (LTGREY) 36X18X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4218 SU CAB. (LTGREY) 36X18X42

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN4218LGY
  • Mfr. Model # 4218LGY
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 76.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 24
  • Includes Key Lock with 2 Keys, (1) Bottom Shelf, (2) Adjustable Shelves
  • Item Counter Height Storage Cabinet
  • Number of Shelves 3
  • Material Steel
  • Overall Depth 18"
  • Cabinet Color Light Gray
  • Handle Single
  • Overall Height 42"
  • Overall Width 36"
  • Shelf Capacity 150 lb.
  • Locking System 3-Point
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Standards SCS, ANSI/BIFMA
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Depth of Cabinet 18"
  • Height of Cabinet 42"
  • Width of Cabinet 36"
  • Number of Drawers 0
  • Number of Doors 2
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Shelving
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List