Skip Content
4218 SU CAB. (BLACK) 36X18X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4218 SU CAB. (BLACK) 36X18X42

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN4218BK
  • Mfr. Model # 4218BK
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2007
  • Shipping Weight 79.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Key Lock with 2 Keys, (1) Bottom Shelf, (2) Adjustable Shelves
  • Gauge 24
  • Material Steel
  • Handle Single
  • Overall Depth 18"
  • Number of Shelves 3
  • Cabinet Color Black
  • Item Counter Height Storage Cabinet
  • Overall Height 42"
  • Overall Width 48"
  • Standards MH16.1:2004
  • Shelf Capacity 150 lb.
  • Assembled/Unassembled Assembled
  • Locking System 3-Point
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Method of Construction Welded
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Points 3 Points
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 42"
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Casters Included No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List