Skip Content
Discontinued with Replacement
420CC HYDRO PRO SNO-THROWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

420CC HYDRO PRO SNO-THROWER

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI926055
  • Mfr. Model # 926055
  • UNSPSC # 22101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 396.0 lbs
Suggested Replacement Product
SNOW BLOWER,420CC,GAS,21 FT.-LBS. TORQUE

Price: NA

Product Details

Features Ariens Polar Force engine by Briggs & Stratton(R), directional snow tread tires, automatic traction control, handwarmers, and in-dash headlight. Throws snow up to 50 feet.

Technical Specs

  • Drive Type Hydrostatic
  • Engine Brand Ariens Polar Force by Briggs & Stratton
  • Item Snow Blower
  • Fuel Tank Capacity 5.9 qt.
  • Stages 2
  • Fuel Type Gas
  • Start Type Electric
  • Drive Gears 6 Forward/2 Reverse
  • Displacement 420 cc
  • Clearing Path 36"
  • Auger Diameter 16"
  • Wheel Width 6-1/2"
  • Torque 21 ft-lbs
  • Wheel Dia. 16"
  • Inlet Height 23-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list