Skip Content
420CC HYDRO PRO SNO-THROWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

420CC HYDRO PRO SNO-THROWER

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI926053
  • Mfr. Model # 926053
  • UNSPSC # 22101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 333.0 lbs

Product Details

Features Ariens Polar Force engine by Briggs & Stratton(R), directional snow tread tires, automatic traction control, handwarmers, and in-dash headlight. Throws snow up to 50 feet.

Technical Specs

  • Item Snow Blower
  • Drive Type Hydrostatic
  • Fuel Tank Capacity 5.9 qt.
  • Stages 2
  • Engine Brand Ariens Polar Force by Briggs & Stratton
  • Fuel Type Gas
  • Drive Gears 6 Forward/2 Reverse
  • Clearing Path 28"
  • Start Type Electric
  • Displacement 420 cc
  • Torque 21 ft-lbs
  • Auger Diameter 16"
  • Wheel Dia. 16"
  • Wheel Width 4-7/8"
  • Inlet Height 23-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list