4157 LONG LIFE 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4157 LONG LIFE 10 PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKW7
  • Mfr. Model # 2EKW7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.22 lbs

Product Details

Auto stop, signal. PL wedge base. S8 bulb. Voltage 12.8. Design watts/amps 2.23/0.59 A. Rated average life 4,000/10,000 hours. Maximum overall length 2.09 inches. Trade no. 4157LL. Package quantity 10.

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 4157LL
  • Bulb Shape S8
  • Watts 29.0/8.0
  • Voltage 12.8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 4,000/10,000 hr.
  • Light Color Clear
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Amps 2,230 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Lumens 14
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list