Skip Content
41 IN WORKSTATION 15 DWR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

41 IN WORKSTATION 15 DWR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT444142-15BK
  • Mfr. Model # 444142-15BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 295.0 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Height 42"
  • Finish High Gloss
  • Includes Drawer Liners
  • Item Rolling Workstation
  • Material Steel
  • Width 41"
  • Configuration (1) 37-3/4 x 16-1/8 x 3-15/16, Right Bank: (4) 11-1/8 x 16-1/8 x 1-7/8, (2) 11-1/8 x 16-1/8 x 3-15/16, (1) 11-1/8 x 16-1/8 x 8-1/16, Left Bank: (4) 23-1/4 x 16-1/8 x 1-7/8, (2) 23-1/4 x 16-1/8 x 3-15/16, (1) 23-1/4 x 16-1/8 x 8-1/16
  • Handles Side Folding
  • Number of Drawers 15
  • Load Rating 450 lb.
  • Caster Type Polyurethane
  • Drawer Slides Ball Bearing
  • Locking System Tubular Key High Security Lock
  • Caster Size 5 x 2"
  • Storage Capacity 30,996 cu. in.
  • Drawer Capacity 100 lb.
  • Features Heavy Duty Key, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, 4-Way Channel Bottom Panel, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
  • Number of Shelves 2
  • Series Series 440, Standard Duty
  • Work Surface Material Vinyl
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list