Skip Content
41 IN CHEST 12 DRWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

41 IN CHEST 12 DRWS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT444119-12BK
  • Mfr. Model # 444119-12BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 224.0 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • For Use With 41" Wide Workstations
  • Gauge Drawers: 18, Sides/Bottom: 16, Bottom: 14
  • Finish High Gloss
  • Height 19"
  • Item Top Chest Toolbox
  • Width 41"
  • Includes Drawer Liners
  • Load Rating 450 lb.
  • Configuration Right Bank: (5) 11-1/8W x 16-1/8D x 1-7/8H, (1) 11-1/8W x 16-1/8D x 3-15/16H, Left Bank: (5) 23-1/4W x 16-1/8D x 1-7/8H, (1) 23-1/4W x 16-1/8D x 3-15/16H
  • Material Steel
  • Number of Drawers 12
  • Series 440
  • Drawer Slides Ball Bearing
  • Locking System Tubular Key High Security Lock
  • Storage Capacity 9721 cu. in.
  • Drawer Capacity 100 lb.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list