41 CART 13-DR BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

41 CART 13-DR BLK

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY10494
  • Mfr. Model # 10494
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 245.0 lbs

Technical Specs

  • Colour Black
  • Depth 20"
  • Gauge Body: 18, Drawers: 20
  • Features Full Width Aluminum Pulls
  • Height 42"
  • Finish Smooth Gloss
  • Includes (2) Keys
  • Material Steel
  • Width 41-3/8"
  • Item Rolling Cabinet
  • Configuration Left Bank: 25W x 18-1/2D, (1) 2H, (5) 4H, (1) 6H, Right Bank: 9-3/4W x 18-1/2D, (1) 2H, (4) 4H, (1) 10H
  • Load Rating 2800 lb.
  • Number of Drawers 13
  • Handles Tubular Steel Side
  • Series Pro-Line(TM)
  • Caster Type Roller Bearing
  • Locking System High Security Tubular
  • Drawer Slides Ball Bearing
  • Storage Capacity 16,868 cu. in.
  • Drawer Capacity 120 lb.
  • Caster Size 6 x 2"
  • For Use With Mfr. No. 10486BK and 10487BK.
  • Number of Shelves 0
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list