41 CART 12-DR BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

41 CART 12-DR BLK

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY10495
  • Mfr. Model # 10495
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Colour Black
  • Depth 20"
  • Features Full Width Aluminum Pulls
  • Gauge Body: 18, Drawers: 20
  • Height 42"
  • Finish Smooth Gloss
  • Item Rolling Cabinet
  • Includes (2) Keys
  • Material Steel
  • Width 41-3/8"
  • Configuration Center Bank: 37-3/4W x 18-1/2D x 6H, Left Bank: 25W x 18-1/2D, (2) 2H, (3) 4H, (1) 6H, Right Bank: 9-3/4W x 18-1/2D, (2) 2H, (2) 4H, (1) 10H
  • Load Rating 2800 lb.
  • Handles Tubular Steel Side
  • Number of Drawers 12
  • Locking System High Security Tubular
  • Series Pro-Line(TM)
  • Caster Type Roller Bearing
  • Storage Capacity 16,686 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 6 x 2"
  • Drawer Capacity 120 lb.
  • For Use With Mfr. No. 10486BK and 10487BK.
  • Number of Shelves 0
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list