Skip Content
40UM 20IN PP CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

40UM 20IN PP CORE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFMBP40M20N
  • Mfr. Model # MBP40M20N
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.858 lbs

Technical Specs

  • Application DI Water, RO Prefiltration, Potable Water, Plating Solutions, Chemical Processing Fluids
  • Standards FDA
  • For Use With All Similar Competitive Housings
  • Compliance FDA
  • Height 20"
  • Inside Dia. 1"
  • Item Melt Blown Filter Cartridge
  • Max. Temp. 160 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category Solid Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list