40RPM 90VDC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

40RPM 90VDC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z415
  • Mfr. Model # 6Z415
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Technical Specs

  • Max. Torque 664 in-lbs
  • Full Load Amps 5.00
  • Item DC Gearmotor
  • Shaft Dia. (Dimension U) 3/4"
  • Nameplate RPM 40
  • Thermal Protection None
  • Bearings Heavy Duty Ball and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 41:1
  • Input HP 1/2
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Lip Type on Input and Output Shaft
  • Gear Case Die Cast Aluminum
  • Brushes Externally Replaceable
  • Length Less Shaft 14"
  • Replacement Brushes DTN6YHY9
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 325 lbs.
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 15-1/2"
  • Reversible Shaft Output No
  • Gear Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list