Skip Content
40OZ BALL PEIN HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

40OZ BALL PEIN HAMMER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1340AVP
  • Mfr. Model # 1340AVP
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 186
  • Shipping Weight 4.2 lbs

Product Details

Patented AntiVibe(R) technology delivers greater vibration dampenng effect. Rim tempered striking surface adds extra durability and safety. Molded textured rubber grip provides a slip resistant grip and increase control. 40 oz.

Technical Specs

  • Features Antivibe, Rim Tempered Striking Surface
  • Head Weight (Oz.) 40.0
  • Overall Length (In.) 15-15/64
  • Type Ball Pein
  • Head Weight (Lb.) 2-1/2
  • Head Material Steel
  • Item Ball Pein Hammer
  • Handle Molded Textured Rubber Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list