Skip Content
40IN PADDLE SCRAPER W/HOLES, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

40IN PADDLE SCRAPER W/HOLES, BLUE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC67743
  • Mfr. Model # 67743
  • UNSPSC # 25111904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Features Tapered Blade for Scraping
  • Colour Blue
  • Item Mixing Paddle Scraper
  • Length 40"
  • Material Polypropylene
  • Type With Holes
  • Width 6"
  • Design 1-Piece
  • Meets/Exceeds FDA Requirements
  • Working Temp. -22 Degrees F to 176 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list