40A15CF/STGPQ2/6 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

40A15CF/STGPQ2/6 120

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL40A15CFSTGPQ26
  • Mfr. Model # 40A15CFSTGPQ26
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bulb Shape A15
  • Bulb Designation 40A15CF/STGPQ2/6
  • Item Incandescent Lamp
  • Watts 40
  • Lumens 400
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant Yes
  • Max. Overall Bulb Length 3-1/2"
  • Average Bulb Life 1,500 hr.
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Incandescent
  • Bulb Primary Application Ceiling Fans
  • Light Bulb Dia. 1-7/8"
  • Bulb Base Type Medium Screw (E26)
  • Bulb Color Temp. 2,600 K
  • Light Appearance 1,000 - 2,699K, Very Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list