Skip Content
40A 600V 3P DISC SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

40A 600V 3P DISC SW

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL7843D
  • Mfr. Model # HBL7843D
  • UNSPSC # 39121104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Amps AC 40
  • HP @ 1 Phase - 230V -
  • HP @ 115VDC -
  • HP @ 3 Phase - 200V -
  • HP @ 230VDC -
  • HP @ 3 Phase - 460-575V 15
  • Item Manual Motor Switch
  • Max. Voltage 600
  • Number of Poles 3
  • Thermal Unit Code -
  • Standards UL,CSA
  • Description/Special Features -
  • Starter Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list