Skip Content
4032 W/4 #32 LIT #95 GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4032 W/4 #32 LIT #95 GRA

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM410-95
  • Mfr. Model # 410-95
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour Gray
  • Height 48-1/2"
  • Item 44 Con-Tur Pocket Rotary Literature Rack
  • Includes Rotary Base
  • Depth 14-1/8"
  • Number of Compartments 44
  • Type Rotary
  • Construction Steel
  • Width 14-1/8"
  • Load Capacity 153 Sheets per Section

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list