Skip Content
4011-F BLANK GREEN STYLE F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4011-F BLANK GREEN STYLE F

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42309
  • Mfr. Model # 42309
  • UNSPSC # 55121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 12"
  • Material Plastic
  • Legend Blank
  • Standards ANSI
  • Width 8"
  • Markers per Card 1
  • Fits Pipe O.D. 6 - 7-7/8"
  • Legend Color White
  • Background Color Green
  • Marker Attachment Style Strap-On
  • Item Pipe Marker
  • Language No Text
  • Legend Alpha Range Blank
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list