Discontinued with Replacement
400WATT MH WALL PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

400WATT MH WALL PACK

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR512466
  • Mfr. Model # 512466
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.35 lbs
Suggested Replacement Product
TRADITIONAL LED WALL PACK 50K 71 W

Your Price: NA

Technical Specs

  • Includes Lamp
  • Height 10-19/32"
  • Length 19-1/8"
  • Width 11-5/16"
  • Ambient Temp. Range -10 Degrees C to 25 Degrees C
  • Housing Finish Powder Coat
  • Lamp Type MH
  • Housing Material Die Cast Aluminum
  • Lamp Watts 400
  • Mounting Wall
  • Socket Type Mogul
  • Series TWR2
  • Light Distribution Spread
  • Voltage 120/347
  • Reflector Material Glass
  • Standards UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list