400SERIESPROTECTIVE EYEWEAR,LT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

400SERIESPROTECTIVE EYEWEAR,LT BLUE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSF404AF-CA
  • Mfr. Model # SF404AF-CA
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.06 lbs

Technical Specs

  • Lens Coating Anti-Fog
  • Frame Colour Black & Neon
  • Lens Colour Gray
  • Standards CSA Z94.3, ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Dual Material
  • Gender Unisex
  • Temple Colour Black and Neon
  • Frame Design Frameless
  • Item Safety Glasses
  • Series SecureFit
  • Frame Material Plastic
  • Primary Lens Color Gray
  • Eyewear Frame Style Frameless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list