Skip Content
400SERIESPROTECTIVE EYEWEAR,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

400SERIESPROTECTIVE EYEWEAR,CLEAR

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSF401AF-CA
  • Mfr. Model # SF401AF-CA
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.05 lbs

Technical Specs

  • Frame Colour N/A
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Standards CSA Z94.3-2007, ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Temple Style 3M Pressure Diffusion Temple Technology, Dual Injected Temple
  • UV Protection 99.9%
  • Temple Colour Black/Lime Green
  • Gender Unisex
  • Frame Design Frameless
  • Item Safety Glasses
  • Series SecureFit
  • Frame Material N/A
  • Primary Lens Color Clear
  • Eyewear Frame Style Frameless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list