Skip Content
400SERIES PROTECTIVE EYEWEAR, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

400SERIES PROTECTIVE EYEWEAR, GREY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSF402AF-CA
  • Mfr. Model # SF402AF-CA
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2513
  • Shipping Weight 0.1 lbs

Technical Specs

  • Lens Coating Anti-Fog
  • Frame Colour N/A
  • Item Safety Glasses
  • Lens Colour Gray
  • Standards CSA Z94.3, ANSI Z87.1-2010
  • Frame Material N/A
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style 3M Pressure Diffusion Temple Technology, Dual Injected Temple
  • Temple Colour Black/Lime Green
  • Gender Unisex
  • Frame Design Frameless
  • Foam Lined No
  • Includes Adjustable Nose Bridge, Lightweight, Soft Nose Bridge, Soft Temples
  • Series SecureFit
  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list