400A AC CLAMP METER + NCV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

400A AC CLAMP METER + NCV

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTMA430
  • Mfr. Model # MA430
  • UNSPSC # 41113637
  • CATALOGUE PAGE # 1261
  • Shipping Weight 1.22 lbs

Product Details

400 amp, AC pocket clamp-on test meter. Compact size allows measurements in tight locations and built-in non-contact voltage detector with LED alert. CAT III 600 V. Available with NIST certificate online.

Technical Specs

  • Battery Type 9V
  • Includes Test Leads, General Purpose Type K Bead Wire Temperature Probe (for MA435T), 9 V Battery, and Soft Case
  • Item Clamp Meter
  • Max. Conductor Size 350 MCM
  • Operating Temp. 41 Degrees F - 104 Degrees F
  • Auto Ranging Yes
  • Audible Continuity Yes
  • Display Backlit LCD
  • Standards CE
  • Safety Rating CAT III 600 V
  • Auto Power Off Yes
  • Special Features Built-in NCV Detector with LED Alert
  • Data Hold Yes
  • Calibration Certificate Optional
  • Counts 2000
  • Non-Contact Voltage Detector Yes
  • Diode Test Yes
  • AC Response Average
  • Calibration Frequency 60 Hz
  • Jaw Capacity 1-13/64"
  • AC Current Accuracy +/-(2.5% + 8d)
  • Max. AC Volts 600
  • Digital/Analog Digital
  • Max. DC Volts 600
  • Max. Ohms 20
  • Clamp Meter Jaw Style Clamp On
  • Max. AC Amps 400
  • Manufacturers Warranty Length 1 yr.
  • Thermometer Type Type K Thermocouple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list