Skip Content
400A 3P4W 30 CCT MAIN LUGS INTERIOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

400A 3P4W 30 CCT MAIN LUGS INTERIOR

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDNF430L4
  • Mfr. Model # NF430L4
  • UNSPSC # 39121103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Technical Specs

  • Item Panelboard Interior
  • Phase 3
  • Number of Spaces 30
  • Voltage 480Y/277
  • Bus Material Aluminum
  • Circuit Breaker Type EDB
  • Amps 400

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List