400-00 GLOVE IMPACT GEL LEATHER PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

400-00 GLOVE IMPACT GEL LEATHER PR

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO400-00XXL
  • Mfr. Model # 400-00XXL
  • UNSPSC # 46181539
  • CATALOGUE PAGE # 2468
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue, Black, Gray
  • Item Work Glove
  • Closure Type Hook and Loop
  • Cuff Slip-On
  • Palm Material Leather, Gel Pad
  • Finger Style Half Finger
  • Features Material Handling, General Work Glove, Provides Abrasion and Impact Protection Open Back for Cool Comfort
  • Hand Right, Left
  • Palm Construction Gel Pad
  • Standards CE, ISO 9001:2008

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list