40-60 PRESS SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

40-60 PRESS SW

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9013FYG2J24
  • Mfr. Model # 9013FYG2J24
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Action Standard
  • Application Water Pump
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 230V 3
  • HP @ 3 Phase - 230V 5
  • HP @ 3 Phase - 460V 1
  • Phase Single/Three
  • Item Pressure Switch
  • Temp. Range -22 Degrees - 257 Degrees F
  • Port Type 1-Port 1/4" NPS (Female)
  • Actuation Type Diaphragm
  • Contact Form DPST
  • Range 5 - 80 PSI
  • Series 9013FYG
  • NEMA Rating 1
  • Differential 20 - 30 PSI
  • Standards UL/CSA
  • Special Features General Purpose (Indoor) Enclosure
  • Burst Pressure 220 PSI
  • IP Rating 54
  • AC Contact Rating 10A @ 575V
  • Factory On/Off Setting 40/60 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list