Skip Content
4 X1/4 MTD WHEEL BRUSH, STST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 X1/4 MTD WHEEL BRUSH, STST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C178
  • Mfr. Model # 13C178
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Max. RPM 12,000
  • For Use With Die Grinders, Power Drills, Automated Equipment
  • Item Mounted Wire Brush
  • Wire Dia. 0.0118"
  • Brush Dia. 4"
  • Fill Material Stainless Steel
  • Bristle Type Crimped Wire
  • Trim Length 1-1/8"
  • Face Width 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list