Skip Content
4 WAY TOG IND GRD 20A 120/277V IV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

4 WAY TOG IND GRD 20A 120/277V IV

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1224I
  • Mfr. Model # HBL1224I
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Amps AC 20
  • Colour Ivory
  • Rated HP 1
  • Wiring Method Back or Side
  • Application Environment Industrial Environments
  • Item Wall Switch
  • Switch Function Maintained
  • Switch Type 4-Way
  • Standards NEMA WD1, UL20
  • Antimicrobial No
  • Locking No
  • Switch Style Toggle
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list