Skip Content
4 WAY BATTERY POST AND TERMINAL CLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 WAY BATTERY POST AND TERMINAL CLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EFY3
  • Mfr. Model # 1EFY3
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Cleans Dirt And Corrosion From Battery Terminals
  • Capacity -
  • Item 4 Way Battery Post and Terminal Cleaner
  • Includes -
  • Capacity (In.) -
  • Length (In.) -
  • Spreading Range (In.) -
  • Function -
  • Type -
  • Handle Material Steel
  • Used For -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list