!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
4 SIDED MESH TRUCK,36X24X29-1/2

4 SIDED MESH TRUCK,36X24X29-1/2

DURHAM

4 SIDED MESH TRUCK,36X24X29-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4 SIDED MESH TRUCK,36X24X29-1/2

4 SIDED MESH TRUCK,36X24X29-1/2

DURHAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHM4STEX2436-95
  • Mfr. Model # 4STEX2436-95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Item Box Truck
  • Overall Length 24"
  • Overall Height 29-1/2"
  • Finish Powder Coated
  • Handle Type Ergonomic
  • Colour Gray
  • Load Capacity 2,000 lbs.
  • Overall Width 42"
  • Material Steel
  • Gauge 14
  • Caster Wheel Dia. 6 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list