4 SHELF UNIT W/4 COMP/SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 SHELF UNIT W/4 COMP/SHELF

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1104-95
  • Mfr. Model # 1104-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Material All Welded Steel
  • Item 17" Revolving Storage Bin Unit
  • Number of Shelves 4
  • Load Capacity 240 lbs.
  • Overall Height 17-3/8"
  • Permanent Bins/Shelf 4 Bins per Shelf (4 shelves total) 16 Bins per Rotabin
  • Shelf Type Flat-Bottom Revolving
  • Overall Dia. 17"
  • Compartment Depth 7-1/4"
  • Compartment Width 13"
  • Compartment Height 3-3/8"
  • Load Cap. per Shelf 60 lbs.
  • Shelf Dia. 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list