Skip Content
4 REPLACE.RUBBER CLIPS AND PINS,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 REPLACE.RUBBER CLIPS AND PINS,BLK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC10199
  • Mfr. Model # 10199
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.12 lbs

Product Details

The brackets are expandable and can accommodate any product, giving you the flexibility to fit your specific needs. Design your own system by mounting multiple brackets adjacently and adding in your own mix of rubber clips and hooks. Protect your equipment and keep your area neat.

Technical Specs

  • Colour Black
  • For Use With Remco 1017 and 1018 Series
  • Item Replacement Rubber Clips for Wall Brackets 4/pkg
  • Height 1"
  • Length 4.7"
  • Width 4"
  • Material Black Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list