Skip Content
4 POINT CARBON BLADES 5 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 POINT CARBON BLADES 5 PACK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1782112
  • Mfr. Model # 1782112
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Length 3"
  • Item Carbon Utility Blades
  • Width 0.05"
  • Mount Type Internal
  • Material Carbon Construction
  • Thickness 0.500mm
  • Number of Blades Included 5
  • Number of Blade Points 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list