Skip Content
4 POINT CARBON BLADES 100 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 POINT CARBON BLADES 100 PACK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1782115
  • Mfr. Model # 1782115
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 3"
  • Material Carbon Steel
  • Item Utility Knife Blade
  • Mount Type Internal
  • Width 0.05"
  • Thickness 0.500mm
  • Number of Blades Included 100
  • Number of Blade Points 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list