4 POINT CARBON BLADES 10 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 POINT CARBON BLADES 10 PACK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1782113
  • Mfr. Model # 1782113
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Carbon Utility Blades
  • Length 3"
  • Width 0.05"
  • Material Carbon Construction
  • Mount Type Internal
  • Thickness 0.500mm
  • Number of Blade Points 4
  • Number of Blades Included 10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list