4 POCKET LOOP NECK BID APRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 POCKET LOOP NECK BID APRON

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYAP507
  • Mfr. Model # AP507
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Features (2) Large Waist Pockets and (2) Bib Pencil and Pad Pockets, Machine Washable
  • Material Canvas
  • Item Apron
  • Number of Pockets 4
  • Belt Type Canvas String
  • Waist Size 29" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list