Skip Content
4 PLEX ISOL GRD RECP 20A 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

4 PLEX ISOL GRD RECP 20A 125V

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLIG420
  • Mfr. Model # IG420
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Orange
  • HP 1
  • Item 4 Outlet Receptacle
  • Number of Wires 3
  • Number of Poles 2
  • Application Environment Commercial Environments
  • Sub-Category 4 Outlet Receptacles
  • Material Polycarbonate
  • Number of Gangs 2
  • Phase 1
  • Power Indicator No
  • Special Features Isolated Ground
  • Standards UL Listed, CSA Certified
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Surface
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Quad
  • Color - Plugs and Receptacles Orange
  • Wiring Method - Plugs and Receptacles Back
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list