Skip Content
4 PIECE RE-KOIL HOSE KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 PIECE RE-KOIL HOSE KIT

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS225
  • Mfr. Model # S225
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 2828
  • Shipping Weight 1.21 lbs

Product Details

Blow gun and hose kit.

Technical Specs

  • Item Blow Gun and Hose Kit
  • Cover Material Nylon
  • Pneumatic Hose Length 10 ft.
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Connectors Male Swivel x Male Swivel
  • Pneumatic Hose Tube Material Polyurethane
  • Pneumatic Hose Product Group Coiled Air Hose
  • Hose Media Air
  • Pneumatic Hose Temp. Range -40 Degrees - 158 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list