Skip Content
4 PC DOMINATOR RADIATOR HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

4 PC DOMINATOR RADIATOR HOSE

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW60008
  • Mfr. Model # 60008
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.55 lbs

Technical Specs

  • Material Steel
  • Overall Width 13-1/2"
  • Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list