4 PC DOMINATOR HD HOOK AND PICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

4 PC DOMINATOR HD HOOK AND PICK

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW60000
  • Mfr. Model # 60000
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.62 lbs

Technical Specs

  • Overall Length (In.) 10"
  • Head Hook & Pick
  • Replaceable Tip No
  • Finish Black Oxide
  • Tip Material Steel
  • Handle Material Composite
  • Threaded Points No
  • Includes Scratch Awl, 90 Degrees Hook, Curved Hook, Complex Hook
  • Item Hook and Pick Set, 4 Pc
  • Handle Ergonomic
  • Point Type Straight, 90 Degrees , Curved, and Complex Hooks
  • Magnet End No
  • Handle Dia. (In.) 1-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list