Skip Content
4 PC DOMINATOR HD CARBON SCRPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

4 PC DOMINATOR HD CARBON SCRPR

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW60001
  • Mfr. Model # 60001
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Red
  • Blade Type Chisel
  • Handle Length 5"
  • Blade Material Steel
  • Overall Length 10"
  • Handle Material Composite
  • Blade Length 5"
  • Blade Width 1/2", 3/4", 1", 1-1/2"
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list