4 PC BRASS KIT ASSORTED TOOLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

4 PC BRASS KIT ASSORTED TOOLS

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW62277
  • Mfr. Model # 62277
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Number of Pieces 4
  • Sizes Included 3/8", 1/4", 3/8", 1/4"
  • Includes Clamshell
  • Material Brass
  • Features Knurled Handle for Non-Slip Grip
  • Item Combination Punch Set
  • Length 7"
  • Standards ASME Standards
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list