4 LR TT #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

4 LR TT #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM310-95
  • Mfr. Model # 310-95
  • UNSPSC # 24112007
  • CATALOGUE PAGE # 2003
  • Shipping Weight 26.16 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Large Sliding Drawer Cabinet.

Technical Specs

  • Colour Gray
  • Item (310B) 4 Drawer Heavy Duty Bearing Slide Rack (Compartment Boxes Sold Separately)
  • Finish Powder Coated
  • Material Steel
  • Load Capacity (310B) 300 lbs.
  • Number of Drawers 4 (Sold Separately)
  • Cabinet Depth 15-3/4"
  • Cabinet Height 15"
  • Cabinet Width 20"
  • Drawer Height 3"
  • Drawer Depth 12"
  • Drawer Width 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list