Skip Content
4 LED WHIP LIGHT CIRC ASSY-BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 LED WHIP LIGHT CIRC ASSY-BLUE

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSF05.WL.4LED.B
  • Mfr. Model # 05.WL.4LED.B
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Blue
  • For Use With Rocket(TM) II LED Lights
  • Height 2"
  • Item Circuit Board
  • Includes Circuit Board
  • Width 3/4"
  • Material Polycarbonate
  • Features Circuit Board With Clear Lens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list