Skip Content
4 LED NON FL WHT WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 LED NON FL WHT WATERPROOF

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFWLFS.4LED.W
  • Mfr. Model # WLFS.4LED.W
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • Depth 1"
  • Includes LED Circuit, Screw-On Clear Lens, O-Ring Waterproof Lens Seal
  • Item LED Light
  • Material Polycarbonate
  • Length 3-3/4"
  • Type 1156 Bulb
  • Fits Any Warning Whip with An 1156 Base
  • Width 1"
  • Mounting Type Stainless Steel Hex Base
  • Lamp Type LED
  • Shape Round with Oval Top
  • Volt Bulb 12 - 24
  • Diameter 3"
  • Number of Bulbs 4
  • Sub-Category Whip Replacement Lights
  • Green Certification or Other Recognition Energy Aware
  • Lamp Life 35, 000 hr.
  • Current Rating 12 - 24 V, 0.20 A, 500 Lumens
  • Height 3"
  • Housing Material Plastic
  • Housing Colour Green Base/Clear Lens
  • Lens Colour Clear
  • Used For Checkers Monster Motion Safety All Purpose Whips
  • Lens Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list