Skip Content
4 LED NON FL BLUE WATERPROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 LED NON FL BLUE WATERPROOF

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFWLFS.4LED.B
  • Mfr. Model # WLFS.4LED.B
  • UNSPSC # 39111700
  • CATALOGUE PAGE # 3108
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Blue
  • Depth 1"
  • Item LED Light
  • Includes LED Circuit, Screw-On Clear Lens, O-Ring Waterproof Lens Seal
  • Length 3-3/4"
  • Material Polycarbonate
  • Type 1156 Bulb
  • Width 1"
  • Lamp Type LED
  • Fits Any Warning Whip with An 1156 Base
  • Mounting Type Stainless Steel Hex Base
  • Shape Round with Oval Top
  • Volt Bulb 12 to 24
  • Lamp Life 35, 000 hr.
  • Diameter 3"
  • Sub-Category Whip Replacement Lights
  • Number of Bulbs 4
  • Green Certification or Other Recognition Energy Aware
  • Current Rating 12 - 24 V, 0.20 A, 500 Lumens
  • Height 3"
  • Housing Material Plastic
  • Housing Colour Green Base/Clear Lens
  • Lens Colour Clear
  • Used For Checkers Monster Motion Safety All Purpose Whips
  • Lens Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list