Skip Content
4 INCH CENTERSET HW FAUCET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 INCH CENTERSET HW FAUCET

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UVA3
  • Mfr. Model # 5UVA3
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1763
  • Shipping Weight 5.88 lbs

Technical Specs

  • Includes Battery Back-Up
  • Item Lavatory Faucet
  • Flow Rate 0.5 gpm
  • Number of Holes 3
  • Standards ASME A112.18.1
  • ADA Compliant Yes
  • Spout Length 445/34"
  • Voltage 6 VDC
  • Sensor Range 4 to 7"
  • Faucet Finish Chrome
  • Height 4-45/64"
  • Connection 3/8" Compression
  • Body Material Brass
  • Replacement Cartridge Yes
  • Power Source 6 VDC Plug in Adapter
  • Drain Type None
  • Valve Type Compression
  • Manufacturers Warranty Length 1 yr.
  • Temp. Control No
  • Amps 2.00A
  • Mounting Hole Center to Center 4"
  • Faucet Operation Sensor
  • Commercial / Residential Commercial
  • Number of Handles 0
  • Ligature Resistant No
  • CEC Compliant Non CEC Compliant
  • Faucet Spout Shape Low Arc
  • Flow Outlet Type - Faucet Aerated
  • Faucet Handle Type None
  • Mounting Type - Faucet Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list