Skip Content
4 IN SAFETY FUNNEL,4 L BOTTLE,CONTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

4 IN SAFETY FUNNEL,4 L BOTTLE,CONTA

CP CALIFORNIA PACIFIC LAB, INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KWK8
  • Mfr. Model # 3KWK8
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Capacity 450mL
  • Colour White
  • Finish Bottle Neck 38-430
  • Item Safety Funnel
  • Housing Material -
  • Special Features Includes High Performance Liquid Chromatography Fitting: Secure "Easy Use" Lid, Positive Latch, Lid Gasket, Filter: A Filter is Also Built into the Interior to Reduce the Loss of Stir Sticks or Other Particles in the Waste Liquid: Built-in Air Tube Vent Releases Pressure and Allows Solvent Waste to Flow Quickly During Disposal: Includes 4-Liter Narrow-Mouth Bottle of Low-Density Polyethylene with
  • Series -
  • Overall Height 18"
  • Specification -
  • Stem OD -
  • Funnel Material High Density Polyethylene
  • Funnel Top ID 4"
  • Stem Length Below Stopcock -
  • Closure Material High-Density Polyethylene
  • Stopcock Material -
  • Funnel Max OD 5"
  • Stem Length 11"
  • Screw Closure Size 38-430

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list